Skip Content
ADJ HANDLE,M8,EXT,0.99,2.93,2.78,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,M8,EXT,0.99,2.93,2.78,BL

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GGA2
  • Mfr. Model # 3GGA2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Black Satin
  • Colour Black Satin
  • Height 2.78"
  • Includes -
  • Fits Hand Wheel Dia. (In.) -
  • Height (In.) 2.78
  • Material Zinc
  • Item Adjustable Handle
  • Style Classic Ball
  • Tap Type (In.) -
  • Type External Threads
  • Thread Size M8
  • Standards -
  • Overall Length 2.93"
  • Knob Type Adjustable Handle
  • Screw Length 0.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list