Skip Content
ADJ HANDLE,M10,INT,3.58,2.26,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,M10,INT,3.58,2.26,BLK

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GFR4
  • Mfr. Model # 3GFR4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Black Satin
  • Fits Hand Wheel Dia. (In.) -
  • Finish Black Satin
  • Includes -
  • Item Adjustable Handle
  • Style Classic Ball
  • Material Zinc
  • Tap Type (In.) -
  • Height 2.26"
  • Height (In.) 2.26
  • Thread Size M10
  • Overall Length 3.58"
  • Knob Type Adjustable Handle
  • Standards -
  • Type Internal Threads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list