Skip Content
ADJ HANDLE,5/16-18,INT,2.93,MD,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,5/16-18,INT,2.93,MD,NG

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DEK1
  • Mfr. Model # 3DEK1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • Height 1.79"
  • Fits Hand Wheel Dia. (In.) -
  • Height (In.) 1.79
  • Finish Matte
  • Includes -
  • Material Plastic
  • Item Adjustable Handle
  • Type Internal Thread
  • Style Novo Grip
  • Thread Size 5/16-18
  • Knob Type Modern Design
  • Overall Length 2.93"
  • Standards -
  • Tap Type (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list