ADJ HANDLE,3/8-16,EXT,1.38,2.93,3.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HANDLE,3/8-16,EXT,1.38,2.93,3.1

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GGF4
  • Mfr. Model # 3GGF4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Fits Hand Wheel Dia. (In.) -
  • Height 3.17"
  • Colour Black Satin
  • Includes -
  • Finish Black Satin
  • Height (In.) 3.17
  • Item Adjustable Handle
  • Material Zinc
  • Style Classic Ball
  • Tap Type (In.) -
  • Knob Type Adjustable Handle
  • Thread Size 3/8-16
  • Type External Threads
  • Overall Length 2.93"
  • Screw Length 1.38"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list