ADJ HANDLE,1/4-20,INT,2.93,1.79,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HANDLE,1/4-20,INT,2.93,1.79,BLK

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GFR1
  • Mfr. Model # 3GFR1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Includes -
  • Height 1.79"
  • Height (In.) 1.79
  • Item Adjustable Handle
  • Material Zinc
  • Fits Hand Wheel Dia. (In.) -
  • Colour Black Satin
  • Finish Black Satin
  • Style Classic Ball
  • Thread Size 1/4-20
  • Knob Type Adjustable Handle
  • Type Internal Threads
  • Tap Type (In.) -
  • Standards -
  • Overall Length 2.93"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list