Skip Content
ADJ HANDLE,1/4-20,INT,1.85,MD,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,1/4-20,INT,1.85,MD,NG

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DEJ5
  • Mfr. Model # 3DEJ5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Hand Wheel Dia. (In.) -
  • Finish Matte
  • Colour Black
  • Height 1.28"
  • Height (In.) 1.28
  • Includes -
  • Item Adjustable Handle
  • Material Plastic
  • Style Novo Grip
  • Type Internal Thread
  • Tap Type (In.) -
  • Thread Size 1/4-20
  • Overall Length 1.85"
  • Knob Type Modern Design
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list