Skip Content
ADJ HANDLE,1/4-20,EXT,1.18,1.85,2.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,1/4-20,EXT,1.18,1.85,2.4

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GFY3
  • Mfr. Model # 3GFY3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black Satin
  • Fits Hand Wheel Dia. (In.) -
  • Height 2.46"
  • Finish Black Satin
  • Height (In.) 2.46
  • Item Adjustable Handle
  • Material Zinc
  • Style Classic Ball
  • Includes -
  • Thread Size 1/4-20
  • Type External Threads
  • Tap Type (In.) -
  • Knob Type Adjustable Handle
  • Standards -
  • Overall Length 1.85"
  • Screw Length 1.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list