Skip Content
ADJ HAND REAMER,23/32-25/32,7,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HAND REAMER,23/32-25/32,7,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LGT2
  • Mfr. Model # 4LGT2
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 0.56 lbs

Product Details

Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 7, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

Technical Specs

  • Item Adjustable Blade Hand Reamer
  • Finish Black Oxide
  • Material High Speed Steel
  • Overall Length 7"
  • Blade Type Straight
  • Shank Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list