Skip Content
ADJ HAND REAMER,15/16-1 1/16,9,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HAND REAMER,15/16-1 1/16,9,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LGT5
  • Mfr. Model # 4LGT5
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 1.1 lbs

Product Details

Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Overall Length (In.) 9, Tool Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes

Technical Specs

  • Material High Speed Steel
  • Finish Black Oxide
  • Item Adjustable Blade Hand Reamer
  • Blade Type Straight
  • Overall Length 9"
  • Shank Type Straight
  • Size Range 19/32" to 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list