Skip Content
ADJ. GO RING GAGE,3/8-16 UNC 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ. GO RING GAGE,3/8-16 UNC 2A

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHZ9
  • Mfr. Model # 6DHZ9
  • UNSPSC # 20121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Tool Steel
  • Item Adjustable Thread Ring Gage
  • Includes Certificate of Accuracy Traceable to NIST
  • Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
  • Outside Dia. (In.) 1-3/4
  • Overall Thickness (In.) 7/16
  • Thread Length (In.) 7/16
  • Type Go
  • Class 2A
  • Thread Type UNC
  • Tolerance Class X
  • Meets/Exceeds ASME B1.2
  • Thread Size 3/8-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list