Skip Content
ADJ FLOW CONTROL VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ FLOW CONTROL VALVE

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X842
  • Mfr. Model # 6X842
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Adjustable Relief Valve Yes
  • Height (In.) 4.1
  • Item Flow Control Valve
  • Length (In.) 4.6
  • Type Adjustable
  • Port (In.) 3/4
  • Width (In.) 2.9
  • Max. Pressure (PSI) 3000
  • Flow Range (GPM) 0 to 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list