Skip Content
ADJ. CLOSET FLANGE W/ METAL RING 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ. CLOSET FLANGE W/ METAL RING 4X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHR5
  • Mfr. Model # 1WHR5
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Adjustable Closet Flange
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Sub-Category Hardware and Gaskets
  • Material ABS with Metal Ring
  • Size 4" x 3" Hub
  • For Use With Mfr. Model Number APC030010
  • For Use With Grainger Item Number 2DGG3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list