ADJ AIRCRAFT CABLE HANGING KIT,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADJ AIRCRAFT CABLE HANGING KIT,PK 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22RP08
  • Mfr. Model # 22RP08
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes (2) Cables with Toggle
  • Item Cable Hanging Kit
  • For Use With FGB Series Fluorescent Fixture
  • Length 120"
  • Description/Special Features Ceiling Mount, Suspending, Zinc Plated, 10 ft. Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list