ADHSV DOTS,CLEAR,1/2IN,HIGH TRACK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHSV DOTS,CLEAR,1/2IN,HIGH TRACK,P

GLUE DOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A796
  • Mfr. Model # 15A796
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • Item Adhesive Dots
  • Size 1/2" Round
  • Includes 4000 Per Box
  • Application Self Adhesive
  • Temp. Range 50-110 Degrees F
  • Type High Track
  • Characteristics Low Profile, 1/64" Thick, Economical, Fast Bonding To A Wide Variety Of Materials
  • Begins to Harden Immediate
  • Full Cure Immediate
  • Uses Bindery, Fullfilment, Packaging, Signage, Direct Mail, Product Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list