Skip Content
ADHSV DOT,CLEAR,1/2IN,MED TRACK,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHSV DOT,CLEAR,1/2IN,MED TRACK,PK4

GLUE DOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A795
  • Mfr. Model # 15A795
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Self Adhesive
  • Includes 4000 Per Box
  • Colour Clear
  • Item Adhesive Dots
  • Size 1/2" Round
  • Type Medium Track
  • Temp. Range 50-110 Degrees F
  • Begins to Harden Immediate
  • Uses Bindery, Fullfilment, Packaging, Signage, Direct Mail, Product Assembly
  • Characteristics Low Profile, 1/64" Thick, Economical, Fast Bonding To A Wide Variety Of Materials
  • Full Cure Immediate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list