Discontinued with Replacement
ADHESIVE ZIP GRIP 4404 14GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE ZIP GRIP 4404 14GM

ZIP GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC70144
  • Mfr. Model # 70144
  • UNSPSC # 31201619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs
Suggested Replacement Product
GENERAL PURPOSE ADH, WICKING GP3

Your Price: NA

Product Details

Zip grip 4404 is a low-viscosity (20 cps) single component cyanoacrylate adhesive for close-fitting parts. Fills gaps to 0.002 in. Cures in seconds on metal, plastics, and rubber. Provides permanent bonding of metal to metal and rubber/plastics to metal.

Technical Specs

  • Item 14 g Bottle
  • Colour Clear
  • Application Bonds Metal, Rubber and Plastic
  • Container Type Bottle
  • Size 14g
  • Temp. Range -65 Degrees F - 200 Degrees F
  • Gap Fill 0.003"
  • Begins to Harden 2 - 10 sec.
  • Tensile Strength 3,200 PSI
  • Chemical Type Ethyl
  • Characteristics Low Viscosity for Tight Fitting Parts
  • Standards Meets Commercial Item Standard A-A-3097, Type II, Class 1
  • Adheres To Bonds Metal, Rubber And Plastic
  • VOC Content 0
  • Specific Gravity 1.06
  • Viscosity 3 cPs
  • Full Cure 24 hr.
  • Functional Cure Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list