Skip Content
ADHESIVE WEATHERSTRIP BLACK 150ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE WEATHERSTRIP BLACK 150ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM80119
  • Mfr. Model # 80119
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Weather strip adhesive, 150 mL tube, black.

Technical Specs

  • Colour Black
  • Type Weather-Strip Adhesive
  • Application Intended to Bond to a Variety of Rubbers, Fabrics and Metal, Excellent for Bonding Epdm Rubber
  • Item Weather-Strip Adhesive
  • Material Synthetic Elastomer
  • Size 5 oz.
  • Begins to Harden Less Than 4 min.
  • Standards WHMIS, cpsR
  • Characteristics Flexible, Fast Strength Buildup with Good Creep Resistance, Fast Drying, Resists Oil, Grease and Solvents, Not Degraded by Contact with Most Other Chemicals, Paste-Like Consistency
  • VOC Content 497 g/L
  • Viscosity 7500 -18,000 cps
  • Specific Gravity 0.805
  • Curing Time 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list