Skip Content
ADHESIVE UNIVERSAL BLACK 200ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE UNIVERSAL BLACK 200ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08223
  • Mfr. Model # 08223
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

3M(TM) Automix(TM) & Auto Adhesives.

Technical Specs

  • Size 200mL
  • Type 3M(TM) Auto mix(TM) Universal Adhesive Black
  • Colour Black
  • Item Universal Adhesive
  • Application Bonding, Plastic Repair
  • Material Urethane
  • Begins to Harden 3 hr.
  • Characteristics Two-Part Urethane, Strong, Durable, Works on a Variety of Substrates, Metered Static Mixing
  • Curing Time 3 min. - 5 min.
  • Standards TSCA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list