Skip Content
ADHESIVE TRIM HVY DUTY 446G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE TRIM HVY DUTY 446G AEROSOL

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF528
  • Mfr. Model # PF528
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 3304
  • Shipping Weight 1.31 lbs

Product Details

Heavy-duty and fast drying adhesive to bond fabrics, upholestry, foam, jute backed carpets, etc. Resists heat and moisture. Adjustable spray pattern. High strength. Stronger than PF 505 adhesive.

Technical Specs

  • Item Heavy Duty Trim Adhesive
  • Colour Amber
  • Application To Bond Many Materials Including Carpeting, Insulation Materials, Urethane Foam, Lightweight Headliners, Fabrics, Plastics, Rubber and Adequately Supported Flexible Vinyl to Metal and Other Surfaces
  • Size 446mL
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Substrates Carpeting, Insulation Materials, Urethane Foam, Lightweight Headliners, Fabrics, Plastics, Rubber and Adequately Supported Flexible Vinyl to Metal
  • Standards WHMIS, CEPA, OSHA, SARA Title III, Section 302, Section 311/312, Section 313, EPA Hazardous Air Pollutants (HAPs) 40cfr63, TSCA Inventory Status, California Proposition 65
  • VOC Content 483 g/L - 4.03 lbs./USG.
  • Specific Gravity 0.75 Liquid - 0.72 Aerosol
  • Characteristics It Offers Excellent Heat, Moisture and Water Resistance.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list