ADHESIVE TRIM GENERAL AEROSOL 515G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE TRIM GENERAL AEROSOL 515G

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08088
  • Mfr. Model # 08088
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 3305
  • Shipping Weight 1.465 lbs

Product Details

General trim adhesive, 515 g aerosol.

Technical Specs

  • Type Aerosol
  • Item Trim Adhesive
  • Application Bonding, Plastic Repair
  • Size 515 g
  • Begins to Harden 1 - 10 min.
  • Substrates Aluminium, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fibre Reinforced Polyester
  • Characteristics Fast Drying, High Strength
  • Curing Time 1-2 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list