ADHESIVE TAN 1INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ADHESIVE TAN 1INX3IN

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3747PG
  • Mfr. Model # 3747PG
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.77 lbs

Technical Specs

  • Application Product assembly- Variety of Plastics/Wood/Lightweight Metals
  • Item Hot Melt Glue Stick
  • Colour Tan
  • For Use With Scotch-Weld Applicator PG II with Speed loader
  • Begins to Harden 45 sec.
  • Temp. Range -20 - 200 Degrees F
  • Length 3"
  • Peel Strength 20 PSI
  • Shear Strength 430 PSI
  • Tensile Strength 750 PSI
  • Characteristics Good Heat Resistance, Flexibility, Impact Resistant, High Delivery Rate
  • Substrates Hard and Soft Woods, Fabric, Rigid and Flexible Foams, ABS, GRP, Polycarbonate, and PVC
  • Full Cure 24 hr.
  • Diameter 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list