Skip Content
ADHESIVE SUPERBONDER 28.4GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE SUPERBONDER 28.4GR

ZIP GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML70350
  • Mfr. Model # 70350
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Bonds Metal, Rubber and Plastic
  • Item Zip Grip(R) Low Viscosity Gpe 30 Adhesive, 1 oz. Bottle
  • Colour Clear
  • Container Type Bottle
  • Size 1 oz.
  • Temp. Range -53 Degrees C - 93 Degrees C (-65 Degrees F to 200 Degrees F)
  • Gap Fill 0.004"
  • Begins to Harden 5 - 16 sec.
  • Characteristics Multipurpose, Low Viscosity
  • Standards Mil-A-4,6050C Type II Class 1
  • Chemical Type Cyanoacrylate
  • Viscosity 30 cP
  • VOC Content 20 g/L
  • Specific Gravity 1.05
  • Adheres To Bonds Metal, Rubber and Plastic
  • Functional Cure 10 Sec.
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list