Skip Content
ADHESIVE SUPER WEATHERSTRIP YW 147M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE SUPER WEATHERSTRIP YW 147M

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML81731
  • Mfr. Model # 81731
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.5 lbs

Product Details

Weatherstrip adhesive, 147 mL tube, yellow. Fast drying, strong, waterproof adhesive that resists automotive and shop fluids.

Technical Specs

  • Item 147mL Tube, Yellow
  • Characteristics Permanently Bonds All Types of Weather Stripping and can also be Used for General Purpose Bonding Including Gaskets, Allows Quick Bonding Yet Maintains Enough Versatility in Tack to Allow Large Areas to be Spread and Bonded At One Time, Black Formula Blends with Weather Stripping for Less Clean-up, Withstands Extremes Temperature, Resistant to Gasoline, Kerosene, Anti-freeze and Most Solvents
  • Application Cut Gaskets, Carpeting, Moldings, Foam, Vinyl, Fabric-Backed Vinyl Upholstery, Headliners.
  • Colour Yellow
  • Material Viscous Liquid
  • Size 147mL
  • Type Weather-Strip Adhesive
  • Temp. Range -65 Degrees F to 400 Degrees F
  • Begins to Harden 3-4 min.
  • Shear Strength Not specified
  • Substrates Bonds Rubber, Cloth, Vinyl, Metal, Glass and Wood.
  • Bonding Range 3-4 min.
  • VOC Content 50%
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Viscosity Paste
  • Specific Gravity 0.88
  • Curing Time 3-4 min.
  • Functional Cure 3-4 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list