ADHESIVE SUPER WEATHER STRIP 150ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE SUPER WEATHER STRIP 150ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08008
  • Mfr. Model # 08008
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Super weather strip adhesive, 150 mL tube, black.

Technical Specs

  • Colour Black
  • Type Super Weather-Strip Adhesive
  • Item Super Weather-Strip and Gasket Adhesive
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Size 5 oz.
  • Begins to Harden Below 4 hr.
  • Substrates Aluminium, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fibre Reinforced Polyester
  • Characteristics Strong, Flexible, Rubbery, Adheres to Many Substrates, High Temperature Resistance, Resists Oil, Grease and Solvents
  • Standards OSHA, 29 CFR 1910.1200.
  • VOC Content 61%
  • Viscosity 7500 - 9500 cps
  • Specific Gravity 0.9
  • Curing Time 60 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list