ADHESIVE SUPER BRUSHCAP AMBER 200ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE SUPER BRUSHCAP AMBER 200ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF100
  • Mfr. Model # PF100
  • UNSPSC # 31201622
  • CATALOGUE PAGE # 3304
  • Shipping Weight 0.6 lbs

Product Details

Amber colour, fast tacking multiple-use thick adhesive that quickly bonds weatherstrips, emblems, plastics, vinyls, carpets, etc.

Technical Specs

  • Item Multi-Purpose Contact Adhesive
  • Colour Amber
  • Application Used for Bonding Materials Such as Rubber or Plastic Foam and Sponge, Canvas, Cork, Leather and More, to Metal, Wood, Plastic and Many Other Substrates.
  • Size 220mL
  • Temp. Range Above 65 Degrees F
  • Substrates Rubber or Plastic Foam and Sponge, Canvas, Cork, Leather and More, to Metal, Wood, Plastic
  • Characteristics Bonds All Types of Rubber and Vinyl Weather-Strip to Metal Substrates, Fast Drying and Offers Great Bonding Strength.
  • Standards WHMIS classification, CEPA status, Section 313, SARA Title III, Section 302, Section 311/312, HAPS 40CFR63, TSCA, California Proposition 65
  • Specific Gravity 0.86

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list