Skip Content
ADHESIVE STRUCTURAL 5 MIN 220ML BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE STRUCTURAL 5 MIN 220ML BK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04616
  • Mfr. Model # 04616
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • For Use With Structural and Cosmetic Repairs of All Plastic Bumpers, Bumper TABS, Emblems, Door Trims, Interior and Exterior Plastic Repairs, and Cosmetic Repairs Including TPE, TPO, TEO, PP, and ABS and can also be Used to Bond SMC or Fibreglass Panels.
  • Size 220mL
  • Mixing Ratio 1:1
  • Epoxy Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list