Skip Content
ADHESIVE STRUCTURAL 3.5MIN 100ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE STRUCTURAL 3.5MIN 100ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF7773
  • Mfr. Model # PF7773
  • UNSPSC # 31201635
  • CATALOGUE PAGE # 3308
  • Shipping Weight 0.93 lbs

Product Details

Pliogrip(R) urethane structural adhesives, 220 ml size.

Technical Specs

  • Type Pliogrip(R) Urethane Structural Adhesives
  • Application Used in Most Automotive and Heavy Truck, Aerospace, Personal Watercraft, Military Equipment and Recreational Vehicles
  • Colour Green
  • Item PLIOGRIP URETHANE STRUCTURAL ADHESIVE PARTS A and B
  • Material Urethane
  • Size 220mL
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Begins to Harden 3.5 hr.
  • Substrates Plastics, Fibreglass, SMC, Metal and Glass
  • Characteristics Designed to Bond and Repair All Plastics, Fibreglass, Smc, Metal and Glass, the Adhesive Packaged in the Cartridge is the Same as Used At the Manufacturer's Level, These Urethane Adhesives are Based on Curing Times
  • Standards WHMIS, CEPA, OSHA, Section 311/312 - Hazard Categories, TSCA, California Proposition 65
  • Bonding Range 10 min.
  • Specific Gravity 1.288 g/cm3 @ 68F (20 C) - 10.72 lbs./USG @ 77 F (25 C)
  • Curing Time 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list