Skip Content
ADHESIVE STRUCTURAL 15 MIN 220ML BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE STRUCTURAL 15 MIN 220ML BK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04617
  • Mfr. Model # 04617
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Installation of Hood Panels, Roof Panels, Fenders, Fender Liners, Fairings, Spoilers, Wind Deflectors, Cab Extenders, Ground Effects, Headlamp Buckets, and Other Body Panels. for Bonding Fibreglass, Smc, Carbon Fibre, and Other Plastics to Itself and to Primed Metal.
  • Size 220mL
  • Mixing Ratio 1:1
  • Epoxy Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list