ADHESIVE SPRAY 474 GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE SPRAY 474 GM

PERMATEX

Web Price : $16.80 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML27829
  • Mfr. Model # 27829
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application (Automobile Suggested Applications-Headliners, Carpets, Trunk Linings and Inside Door Panels), (Heavy Duty Suggested Applications-Headliners, Carpets, Trunk Linings and Inside Door Panels), (marine Suggested Applications-excels At Attaching Boat Upholstery Cloth, Carpeting, Floor Mats, Insulation, Kick and Silencer Pads to Metal, Wood or Kb Board)
  • Item Adhesive Spray
  • Type Spray Adhesive
  • Characteristics High-Strength, Resistant to Extreme Weather Conditions, Water-Resistant, Dries Clear, High Temperature, VOC Compliant
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Container Size - Adhesives 474g
  • Full Cure Time - Adhesives 24 hr.
  • Temperature Range - Adhesives Less Than 170 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list