ADHESIVE SEALANT CLEAR 3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE SEALANT CLEAR 3OZ

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW3145CL3OZ
  • Mfr. Model # 3145CL3OZ
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1566
  • Shipping Weight 0.3 lbs

Product Details

DOW 3145 is a one part, non flow, translucent, moisture cure RTV adhesive sealant.

Technical Specs

  • Application Sealing Openings in Modules and Housings, Assembly of Components on Printed Wiring Board (pwb), Sealing in and Around Wired and Electrical Leads
  • Colour Clear
  • Item Adhesive Sealant
  • Specific Gravity 1.1
  • Application Temp. Range -49 Degrees F - 302 Degrees F
  • Meets MIL-A-4,6146 Group II, TY I
  • Sealant Color Family Clears
  • Adhesive Grouping Sealant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list