Skip Content
ADHESIVE RUBBER + GASKET 5OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE RUBBER + GASKET 5OZ

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1300-5OZ
  • Mfr. Model # 1300-5OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.34 lbs

Product Details

1300 rubber and gasket adhesive is a high immediate strength, fast drying, and is heat resistant for rubber and metal, 5 oz.

Technical Specs

  • Size 5 oz.
  • Colour Yellow
  • Application Designed for a Variety of Applications, Such as Bonding Metal, Wood, Most Plastics, Neoprene, Reclaim, Sbr and Butyl Rubber, Bonding, Adhering, Gluing, Joining and Attaching
  • Item High Performance Rubber and Gasket Adhesive
  • Material Neoprene
  • Bonding Range 12 min.
  • Standards WHMIS, cpsR
  • Characteristics Quick Drying, High Immediate Strength, Excellent Heat Resistance
  • VOC Content 667 g/L
  • Specific Gravity 0.88
  • Viscosity 1500 - 4000 cps

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list