ADHESIVE RUBBER + GASKET 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE RUBBER + GASKET 1QT

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM847-1QT
  • Mfr. Model # 847-1QT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1584
  • Shipping Weight 2.165 lbs

Product Details

847 scotch-grip rubber and gasket adhesive is a quick drying and flexible with fuel and oil resistance. Heat and solvent reactivatable. Curable with heat, 1 quart.

Technical Specs

  • Size 1 Quart
  • Colour Dark Brown
  • Item 847 Scotch-Grip
  • Material Rubber and Gasket
  • Characteristics Quick Drying and Flexible with Fuel and Oil Resistance, Heat and Solvent Reactivatable
  • Standards WHMIS, cpsR
  • Viscosity 1500 - 3200 cps
  • Specific Gravity 0.91

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list