Skip Content
ADHESIVE REMOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE REMOVER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM62-4883-4930-9
  • Mfr. Model # 62-4883-4930-9
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1573
  • Shipping Weight 1.5 lbs

Product Details

Low VOC adhesive remover. Applications: can be used to dissolve and remove dirt, grease, tar and many non-curing type adhesives. Meets CARB OTC VOC requirements. Helps contribute to LEED credits.

Technical Specs

  • Item Adhesive Remover
  • Application Dissolving, Degreasing and Removing
  • Net Weight (Oz.) 18.7
  • Type Low Voc Less Than 20%
  • Substrates Can be Used to Dissolve and Remove Dirt, Grease, Tar, and Many Non-curing Type Adhesives
  • Characteristics Fast Acting, No Residual Fi Lm,extended Dwell Time, Clear
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Green Certification or Other Recognition GREENGUARD Certified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list