Skip Content
ADHESIVE REMOVER 4 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE REMOVER 4 LITRE

AD OFF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL77404
  • Mfr. Model # 77404
  • UNSPSC # 44121626
  • CATALOGUE PAGE # 1611
  • Shipping Weight 8.75 lbs

Technical Specs

  • Colour Clear
  • Flash Point (F) 50 Degrees C
  • Container Type Can
  • Package Quantity 4
  • Size 4 L
  • Application Adhesive Remover
  • Coverage 1 sq. m/L
  • Temp. Range (F) 32 Degrees F - 85 Degrees F
  • Base Solvent
  • VOC (%) 100
  • Specific Gravity 0.81
  • Methylene Chloride No
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Features Low Odor
  • Item Adhesive Remover
  • Net Weight (Oz.) 1.06 gal.
  • Type Remover
  • Standards WHMIS Class, OSHA and WHMIS, TSCA, DSL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list