Skip Content
ADHESIVE REMOVER 20 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE REMOVER 20 LITRE

AD OFF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL77420
  • Mfr. Model # 77420
  • UNSPSC # 44121626
  • CATALOGUE PAGE # 1611
  • Shipping Weight 50.0 lbs

Technical Specs

  • Container Type Can
  • Application Adhesive Remover
  • Colour Clear
  • Flash Point (F) 50 Degrees C
  • Package Quantity 1
  • Size 20 L
  • Temp. Range (F) 32 Degrees F - 85 Degrees F
  • Coverage 1 sq. m/L
  • Base Solvent
  • VOC (%) 100
  • Methylene Chloride No
  • Specific Gravity 0.81
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Features Low Odor
  • Item Adhesive Remover
  • Net Weight (Oz.) 5.25 gal.
  • Type Remover
  • Standards WHMIS Class, OSHA and WHMIS, TSCA, DSL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list