Skip Content
ADHESIVE REARVIEW MIRROR 3306 0.9ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE REARVIEW MIRROR 3306 0.9ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML90354
  • Mfr. Model # 90354
  • UNSPSC # 31201624
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Yellow
  • Item Rearview Mirror Adhesive
  • Size 0.9 mL
  • Material Pouch
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Type Methacrylate Ester
  • Begins to Harden 8 min.
  • Characteristics OEM Approved
  • Specific Gravity 1.13
  • VOC Content 5.3%
  • Curing Time 30 min.
  • Functional Cure 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list