Skip Content
ADHESIVE PLASTIC SCOTCH GRIP 5OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE PLASTIC SCOTCH GRIP 5OZ

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4693H5OZ
  • Mfr. Model # 4693H5OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Application Exhibits Outstanding Bond Strength to Many Metals and Plastics
  • Colour Clear
  • Material Plastic
  • Item High Performance Industrial Plastic Adhesive
  • Size 5 oz.
  • Characteristics High Viscosity Grade for Flow Application, Long Tack Range, Water and Heat Resistant, Exhibits Outstanding Bond Strength to Many Metals and Plastics
  • VOC Content ? 505 g/L
  • Viscosity 2600 cps
  • Specific Gravity 0.84
  • Standards WHMIS, cpsR

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list