ADHESIVE PLASTIC SCOTCH GRIP 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE PLASTIC SCOTCH GRIP 1QT

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4693-1QT
  • Mfr. Model # 4693-1QT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Characteristics Low Viscosity Grade for Spray or Brush Application, Long Tack Range, Water and Heat Resistant, Exhibits Outstanding Bond Strength to Many Metals and Plastics, Dries to a Tough, Flexible, and Transparent Film
  • Application Intended for General Industrial Use, Plastics and Mro
  • Colour Clear
  • Item High Performance Industrial Plastic Adhesive
  • Material Plastic
  • Size 1 qt.
  • Temp. Range -20 Degrees C - 80 Degrees C
  • Standards WHMIS, cpsR
  • VOC Content 597 g/L
  • Viscosity 150 - 300 cps
  • Specific Gravity 0.82

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list