Skip Content
ADHESIVE PL ACOUSTIC SEAL 295ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE PL ACOUSTIC SEAL 295ML

PL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1435208
  • Mfr. Model # 1435208
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

PL(R) acousti-seal vapour barrier sealant, 295 mL. Black. A unique blend of synthetic rubber and polymers to bond polyethylene vapour barrier sheets. It provides an efficient seal to aid in the reduction of airborne sound transmission in wall assembly systems.

Technical Specs

  • Colour Black
  • Characteristics Seals Polyethylene to Wood or Metal Framing, Reduces Sound Transmission in Wall Systems, Remains Flexible Even At Extremely Low,temperatures,excellent Adhesion to Multiple Substrates, Water Resistant, Even Under Immersion Conditions
  • Item 295mL
  • Material Acousti-Seal Vapour Barrier Sealant
  • Temp. Range 41 Degrees F - 95 Degrees F
  • Size 295mL
  • Standards AAMA 809.2-92, NAAMM SS-la-68, CAN/CGSB 19-GP-21 M87
  • VOC Content 8.6% by weight (125 g/L)
  • Viscosity 900 cps
  • Specific Gravity 1.46
  • Application LePage PL Acousti-seal is used for hanging vapour barriers
  • Type Mastic, never cures
  • Substrates Vapor barriers
  • Begins to Harden 30 min.
  • Curing Time 24 hr.
  • Work Life 24 Months

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list