Skip Content
ADHESIVE PADS,BLACK,8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE PADS,BLACK,8 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTX7
  • Mfr. Model # 3UTX7
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Delineator Posts
  • Colour Black
  • Height 3/16"
  • Item Adhesive Pads
  • Material Butyl
  • Width 8"
  • Length 8"
  • Weight 0.7 lb.
  • Sub-Category Adhesive Pads and Hardware
  • Legend Includes Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list