ADHESIVE MS 5510 WHT 300 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE MS 5510 WHT 300 ML

LOCTITE

Sale Price : $18.50 / EACH

Offer ends 31 Jul 2019

Your Price :
$21.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1562042
  • Mfr. Model # 1562042
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1566
  • Shipping Weight 1.07 lbs

Product Details

Adhesive Sealant, 1-Part, High Strength and Elongation, White, 300mL Cartridge, Temp. Range (F) -40 to 200, Functional Cure 24 hrs., Full Cure 7 days, Shear Strength (PSI) 250, Substates Bonds A Variety Of Dissimilar Materials, Application Bond Or Seal Parts

Technical Specs

  • Item Adhesive, Sealant
  • Size 300mL Cartridge
  • Specific Gravity 1.4
  • Application Temp. Range -40 Degrees F - 200 Degrees F
  • Application
  • Colour
  • Begins to Harden
  • For Use On Used for bonding and sealing dissimilar substrates
  • Full Cure 7 days
  • Sealant Container Cartridge
  • Sealant Color Family Whites
  • Adhesive Grouping Sealant
  • Sealant Properties Flexible
  • Sealant Base Silane Modified Polymer

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list