ADHESIVE METAL PANEL/WELD BONDNG 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE METAL PANEL/WELD BONDNG 75

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06420
  • Mfr. Model # 06420
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3304
  • Shipping Weight 1.0 lbs

Product Details

Speedgrip metal panel/weld bonding, 200 mL. Seals and bonds in one application. Two-part acrylic (2:1) and 75-minute work time. Longer work time allows for adequate adjusting and handling. Glass beads mixed in this formulation provide the adequate spacing between parts for optimal bond strength.

Technical Specs

  • Item Metal Panel or Weld Bond Adhesive
  • Characteristics Two-Part Acrylic (2:1) and 75-min. Work Time. Longer Work Time Allows for Adequate Adjusting and Handling. Glass Beads Mixed in This Formulation Provide the Adequate Spacing Between Parts for Optimal Bond Strength
  • Colour Off White
  • Application Speed Grip Metal Door Skin Bonding
  • Begins to Harden 15 to 20 min.
  • VOC Content 0 lbs./gal., 0 g/L
  • Curing Time 75 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list