Skip Content
ADHESIVE LINED FLEX POLYOL 42PC 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE LINED FLEX POLYOL 42PC 6IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMEPS300KIT
  • Mfr. Model # EPS300KIT
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 1.3 lbs

Product Details

EPS-300 adhesive lined thin wall heat shrink tubing. Made from flame-retardant, flexible polyolefin with an internal layer of thermoplastic adhesive. Forms a flexible bond with rubber, plastic & metal. Rated for operation at -55 degree C to 110 degree C.

Technical Specs

  • Includes (24) 1/2", (12) 3/4", (6) 1"
  • Colour Red, Black
  • Item Heat Shrink Tubing Kit
  • Max. Voltage 600 V
  • Number of Pieces 42
  • Standards MIL-I-23053/4,Class 3
  • Shrink Ratio 3:1
  • I.D. Before Shrinking 1/2", 3/4", 1"
  • Features Heat Shrink Tubing is a Dual-Wall Tubing Provides the Advantage of an Integral, Adhesive-Lined Construction this Flame-Retardant Tubing with a 3:1 Shrink Ratio Offers Insulation for 600 V-Rated Applications, The Flexible Polyolefin Construction Features an Internal Layer of Thermoplastic Adhesive, Which Offers Moisture-Seal Protection in Automotive and Marine Applications, Dual-Wall Construction Provides Abrasion Resistance and Moisture-Seal Protection Offers the Advantage of Integral, Adhesive-Lined Construction Offers Protection for Automotive, Truck, Electronic Components, Wire Splices, Wire Bundles and Harness Breakouts
  • Shrink Tubing Adhesive Lined Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Use Shrink Tubing With Wire Size 6 - 500 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list