Skip Content
ADHESIVE JET MELT 5/8X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE JET MELT 5/8X8IN

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3792TCQ
  • Mfr. Model # 3792TCQ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1569
  • Shipping Weight 0.07 lbs

Product Details

Clear multi-purpose hot-melt adhesives are 100% solid, solvent-free thermoplastic resins that become fluid when heated. In the molten state they quickly wet out the surface and upon cooling harden to form a strong bond to many surfaces. 5/8 x 8 in.

Technical Specs

  • Item Hot Melt Adhesive
  • Application Intended to Bond Heat Sensitive Substrates, Styrene Foam, Wood, Select Plastics, Corrugated and Lightweight Materials
  • Colour Clear
  • Substrates Metal, Plastic, Easy-to-Bond (HSE), Wood
  • Material Ethylene Vinyl Acetate
  • Size 5/8" x 8"
  • Standards WHMIS
  • Characteristics Low Temperature Applied, 100% Solids, Multi-Purpose Bonder, Long Bonding Range, Low-Melt
  • Specific Gravity 0.94 - 0.97

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list