ADHESIVE JET MELT 5/8INX8IN  165/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE JET MELT 5/8INX8IN 165/BX

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3738TCQ
  • Mfr. Model # 3738TCQ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1569
  • Shipping Weight 0.07 lbs

Product Details

General purpose hot-melt adhesive is 100% solid, solvent-free thermoplastic resins that become fluid when heated. In the molten state, they quickly wet out the surface and upon cooling harden to form a strong bond to many surfaces, 5/8 x 8 in.

Technical Specs

  • Item Hot Melt Adhesive
  • Application Woodworking, Furniture, Automotive, Transportation, Aerospace, General Industrial, Upholstery, Point of Purchase Display, Sample Boards, military, Window, Door, Building, Trophies, Novelties, Audio Components, Cabinets, Construction, Packaging, Electronic, Assembly, Assembling Joining, Attaching, Securing, Repairing, Potting, Panel Bonding, Wire Tacking, Bundling, Sealing, Encapsulating, Rigidizing, Foam Bonding, Gluing, Packaging, Adhering, and Closing
  • Material Ethylene Vinyl Acetate
  • Size 5/8" x 8"
  • Colour Tan
  • Characteristics High Delivery Rate, 100% Solids, Quick Drying and Flexible with Fuel and Oil Resistance
  • Standards cpsR
  • Specific Gravity 0.95

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list