ADHESIVE JET MELT 5/8INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE JET MELT 5/8INX2IN

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3762TC
  • Mfr. Model # 3762TC
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1569
  • Shipping Weight 0.02 lbs

Product Details

Hot tack, hot-melt adhesives are 100% solid, solvent-free thermoplastic resins that become fluid when heated. In the molten state, they quickly wet out the surface and upon cooling harden to form a strong bond to many surfaces, 5/8 x 2 in.

Technical Specs

  • Item Hot Melt Adhesive
  • Application Ideal for Bonding to Beadboard, Corrugated Materials and Displays, Designed for a Variety of Packaging Applications
  • Colour Tan
  • Size 5/8" x 2"
  • Material Thermoplastic
  • Temp. Range 0 Degrees F - 130 Degrees F
  • Begins to Harden 35 sec.
  • Shear Strength 545 PSI
  • Substrates Paper, Corrugated, Wood
  • Bonding Range 35 sec.
  • Characteristics Excellent Hot Tack, 100% Solids, Low Temperature Applied Packaging Adhesive
  • Tensile Strength 450 PSI
  • Standards CEPA, TSCA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list