ADHESIVE JET MELT 5/8INX2IN  605/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE JET MELT 5/8INX2IN 605/BX

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3738TC
  • Mfr. Model # 3738TC
  • UNSPSC # 31201609
  • CATALOGUE PAGE # 1569
  • Shipping Weight 11.95 lbs

Product Details

General purpose hot-melt adhesive is 100% solid, solvent-free thermoplastic resins that become fluid when heated. In the molten state, they quickly wet out the surface and upon cooling harden to form a strong bond to many surfaces, 5/8 x 2 in.

Technical Specs

  • Item Hot Melt Glue Stick
  • Colour Tan
  • Application Intended for Foundry Sand Cores, Wood Bonding, Corrugated, Selected Plastics and Chipboard
  • For Use With Mfr. No. POLYGUN TC Scotch-Weld Applicator
  • Length 2"
  • Temp. Range -20 Degrees F - 150 Degrees F
  • Begins to Harden 50 sec.
  • Peel Strength 13 PSI
  • Shear Strength 375 PSI
  • Substrates Paper and Cardboard
  • Characteristics High Delivery Rate and Long Bonding Range
  • Tensile Strength 360 PSI
  • Full Cure 24 hr.
  • Diameter 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list