ADHESIVE JET MELT 1X3IN      264/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE JET MELT 1X3IN 264/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3792PG
  • Mfr. Model # 3792PG
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.77 lbs

Technical Specs

  • Item Hot Melt Adhesive
  • Temp. Range -20 to 150 Degrees F
  • For Use With Scotch-Weld Applicator PG II with Speedloader
  • Colour Clear
  • Application Bond Wood, POP Displays, Corrugated, Furniture, Upholstery, Novelties, and Other Lightweight Materials
  • Peel Strength 13
  • Begins to Harden 50 sec.
  • Length 3"
  • Shear Strength 250
  • Substrates Wood, Coated Paper, Polyolefins, and Other Heat Sensitive Materials
  • Tensile Strength 400
  • Characteristics Long Bonding Range, Good Heat Resistance, Good Adhesion to Many Plastics and Wood.
  • Full Cure 24 hrs.
  • Diameter 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list