Skip Content
ADHESIVE INDUSTRIAL SCOTCH GRIP 5OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE INDUSTRIAL SCOTCH GRIP 5OZ

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4799-5OZ
  • Mfr. Model # 4799-5OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.31 lbs

Product Details

4799 scotch-grip industrial adhesive is a black, heat resistant adhesive that develops strength rapidly and provides good creep resistance and low soak-in on porous surfaces. Use to bond EPDM, rubber and lightweight materials, 5 fl. oz.

Technical Specs

  • Application Bonding a Rubber Door Weather Seal Gasket to Metal
  • Colour Black
  • Item Industrial Adhesive
  • Characteristics Quick Drying Adhesive with Fast Strength Buildup, Water and Heat Resistant, Dries Rapidly, Epdm Bonder
  • Standards WHMIS, cpsR
  • Size 5 oz.
  • Viscosity 7500 -18,000 cps
  • VOC Content 628 g/L
  • Specific Gravity 0.82

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list