ADHESIVE HI-STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE HI-STRENGTH

3M

Web Price : $34.40 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM62-4870-4930-6
  • Mfr. Model # 62-4870-4930-6
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1573
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Large Surface Lamination Assembly
  • Item Spray Adhesive
  • Bonding Range 1 to 60 min.
  • Type Clear Low VOC
  • Characteristics Longer open time and more aggressive tack, Immediate repositioning
  • Standards Meets CARB / OTC VOC Requirements: Helps contribute to LEED(R) credits
  • Container Type - Adhesives Aerosol Can
  • Container Size - Adhesives 19.80 oz.
  • Materials Bonded Laminate, Wood
  • Begins to Harden - Adhesives 15 min.
  • Temperature Range - Adhesives Less Than 122 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list